Shop All Buckets & Mop Pails
World Enterprises
Bucket, 14.5 in H, Orange
Mfr # 5ORG
Zoro # G207388625
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bucket/Pail Height 14.5 in
- Length 12 in
- Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Enterprises
- MFR # 5ORG
- Zoro # G207388625
- Country of Origin United States
- Category Buckets & Mop Pails
Dimensions
Bucket/Pail Height | 14.5 in |
Length | 12 in |
Width | 12 in |
Details
Color | Orange |
Item | Bucket |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL COMMERCIAL Rubbermaid Dust Mop Frame, 36 in L, 5 in W, Metal, Silver (FGM255000000)
- ZEP Mold and Mildew Stain Remover 1 qt (ZUMILDEW32)
- RUBBERMAID 1980828 Lumecel, 1100 mL White / Grey Pearl Automatic Hands Free Soap Dispenser (690FG1980828)
- DESIGN TOSCANO Tentacles Bathroom Toilet Paper Holder (JQ8834)
- WORLD ENTERPRISES Bucket, 14.5 in H, Yellow (5YEL)
- WORLD ENTERPRISES Bucket, 14.5 in H, White (5WHT)
- WORLD ENTERPRISES Bucket, 14.5 in H, Pink (5PNK)
- WORLD ENTERPRISES Bucket, 12 in H, Orange (5ORG,345ORG)
- WORLD ENTERPRISES Bucket, 14.5 in H, Red (5RED)
- WORLD ENTERPRISES Bucket, 12 in H, Pink and Gray (5PNK,345GRY)
- CARLISLE FOODSERVICE Tote Box, Yellow, Polypropylene (N4401204)
- World Enterprises Floor Mops, Buckets & Wringers