Shop All Buckets & Mop Pails
World Enterprises
Bucket, 14.5 in H, Gray
Mfr # 5GRY
Zoro # G307388600
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bucket/Pail Height 14.5 in
- Length 12 in
- Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand World Enterprises
- MFR # 5GRY
- Zoro # G307388600
- Country of Origin United States
- Category Buckets & Mop Pails
Dimensions
Bucket/Pail Height | 14.5 in |
Length | 12 in |
Width | 12 in |
Details
Color | Gray |
Item | Bucket |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOP-VAC Drum-Top Vacuum Head, 120 V, 80 cfm, 35 ft (9700606)
- WEILER Hand Wire Scratch Brush. .012 Fill, Shoe Handle, 2 x 17 Rows (44062)
- NOBLES/TENNANT SQUEEGEE - REAR .1875in RED, FITS TN (1011456)
- PACIFIC BLUE ULTRA Bigfold Paper Towels, White, 10 PK (GPC33587)
- WORLD ENTERPRISES Round Bucket Lid Red (345RED)
- WORLD ENTERPRISES Round Bucket Lid Black (345BLK)
- WORLD ENTERPRISES Bucket, 14.5 in H, Lime Green (5LIGRN)
- WORLD ENTERPRISES Bucket, 12 in H, Pink and Gray (5PNK,345GRY)
- WORLD ENTERPRISES Bucket, 14.5 in H, Orange (5ORG)
- WORLD ENTERPRISES Bucket, 14.5 in H, Green (5GRN)
- WORLD ENTERPRISES Bucket, 12 in H, Green (5GRN,345GRN)
- World Enterprises Buckets & Mop Pails