Shop All Buckets & Mop Pails
World Enterprises
Bucket, 14.5 in H, Black
Mfr # 5BLK
Zoro # G607389871
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bucket/Pail Height 14.5 in
- Length 12 in
- Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Enterprises
- MFR # 5BLK
- Zoro # G607389871
- Country of Origin United States
- Category Buckets & Mop Pails
Dimensions
Bucket/Pail Height | 14.5 in |
Length | 12 in |
Width | 12 in |
Details
Color | Black |
Item | Bucket |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES Abrasive Bristle Scrub Brush (1037278)
- AIR WICK Freshmatic Life Scents Ultra Refill, Paradise Retreat, 5.89 oz Aerosol Spray, PK6 (62338-91099)
- WEILER 20" Utility Scrub Brush, Yellow Polypropylene Fill, Long Handle (79109)
- RUBBERMAID COMMERCIAL 32 gal Round Trash Can, Gray, 22" Dia, Open Top, Polyethylene (FG263100GRAY,FG263200GRAY,FG264000BLA)
- WORLD ENTERPRISES Bucket, 14.5 in H, Lime Green (5LIGRN)
- WORLD ENTERPRISES Round Bucket Set Red (5RED,345RED)
- WORLD ENTERPRISES Bucket, 12 in H, Lime Green and Red (5LIGRN,345RED)
- WORLD ENTERPRISES Round Bucket Lid Red (345RED)
- WORLD ENTERPRISES Bucket, 14.5 in H, Yellow (5YEL)
- WORLD ENTERPRISES Round Bucket Lid Black (345BLK)
- FOAMPRO 5 gal Bucket Spout (253543)
- World Enterprises Floor Mops, Buckets & Wringers