Shop All Buckets & Mop Pails
World Enterprises
Bucket, 12 in H, Red and Orange
Mfr # 5RED,345ORG
Zoro # G807389800
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bucket/Pail Height 12 in
- Width 12 in
- Length 14.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand World Enterprises
- MFR # 5RED,345ORG
- Zoro # G807389800
- Country of Origin United States
- Category Buckets & Mop Pails
Dimensions
Bucket/Pail Height | 12 in |
Width | 12 in |
Length | 14.75 in |
Details
Color | Red and Orange |
Item | Bucket |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Car Wash Brush, 6 1/2 in L Handle, Purple, Polypropylene, Thermoplastic Rubber, 10 in L Overall (2ZPA8)
- BRUSKE PRODUCTS Tampico Filled Counter Duster, 13" Wood block (4432-R)
- POO POURRI Poo-Pourri Citrus Scent Odor Eliminator 2 oz Liquid (PP-002-CB)
- ALLPOINTS Holder, Hi-Temp Pad Ecola B (1421629)
- WORLD ENTERPRISES Round Bucket Set Red (5RED,345RED)
- WORLD ENTERPRISES Bucket, 12 in H, Purple and Red (5PPL,345RED)
- WORLD ENTERPRISES Bucket, 12 in H, Pink and Black (5PNK,345BLK)
- WORLD ENTERPRISES Round Bucket Set Red and Black (5RED,345RED)
- WORLD ENTERPRISES Bucket, 12 in H, Green and Yellow (5GRN,345YEL)
- WORLD ENTERPRISES Round Bucket Lid Orange (345ORG)
- ETTORE Super Bucket Lid (85100)
- World Enterprises Buckets & Mop Pails