Shop All Buckets & Mop Pails
World Enterprises
Bucket, 12 in H, Pink and White
Mfr # 5PNK,345WHT
Zoro # G107389906
product price: $20.65
/ea
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bucket/Pail Height 12 in
- Width 12 in
- Length 14.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Enterprises
- MFR # 5PNK,345WHT
- Zoro # G107389906
- Country of Origin United States
- Category Buckets & Mop Pails
Dimensions
Bucket/Pail Height | 12 in |
Width | 12 in |
Length | 14.75 in |
Details
Color | Pink and White |
Item | Bucket |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDEGEN MEDICAL PRODUCTS Biohazard Bag, 30x41", 3mL, Red, PK125 (119)
- 3M Scotchbrite Pad Holder (952)
- PDI Disinfecting Wipes, White, Canister, 75 Wipes, 10 1/2 in x 6 in, Bleach (PSBW077072)
- CHAMPION PLASTICS 33X50 BLACK BAGS W/ASBESTOS WARNING LABELS, 1 ROLL OF 75 (3.5 MIL)
- WORLD ENTERPRISES Bucket, 12 in H, Green and Yellow (5GRN,345YEL)
- WORLD ENTERPRISES Round Bucket Set Red and Black (5RED,345RED)
- WORLD ENTERPRISES Bucket, 14.5 in H, Yellow (5YEL)
- WORLD ENTERPRISES Bucket, 12 in H, Orange (5ORG,345ORG)
- WORLD ENTERPRISES Round Bucket Lid Black (345BLK)
- WORLD ENTERPRISES Bucket, 14.5 in H, Lime Green (5LIGRN)
- QUICKIE 5GAL EZ Bucket (20000ZQK)
- World Enterprises Buckets & Mop Pails