Shop All Buckets & Mop Pails
World Enterprises
Bucket, 12 in H, Pink and Gray
Mfr # 5PNK,345GRY
Zoro # G707389818
product price: $20.65
/ea
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bucket/Pail Height 12 in
- Width 12 in
- Length 14.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Enterprises
- MFR # 5PNK,345GRY
- Zoro # G707389818
- Country of Origin United States
- Category Buckets & Mop Pails
Dimensions
Bucket/Pail Height | 12 in |
Width | 12 in |
Length | 14.75 in |
Details
Color | Pink and Gray |
Item | Bucket |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Can Crusher With Sign (7006)
- POLAR PLASTICS Film, Construction, 4Mil, Clear (C204)
- VIKAN 10-3/4"L Polyester Replacement Head Deck Brush (70416)
- GEORGIA-PACIFIC Angel Soft Professional SeriesCompact, Coreless, 2 Ply, 750 Sheets, White, 36 PK (19371)
- WORLD ENTERPRISES Bucket, 12 in H, Green and Yellow (5GRN,345YEL)
- WORLD ENTERPRISES Bucket, 12 in H, Green (5GRN,345GRN)
- WORLD ENTERPRISES Bucket, 12 in H, Chevron and Purple (5CHBLU,345PPL)
- WORLD ENTERPRISES Round Bucket Lid Red (345RED)
- WORLD ENTERPRISES Bucket, 14.5 in H, Orange (5ORG)
- WORLD ENTERPRISES Bucket, 14.5 in H, Red (5RED)
- EMSCO GROUP Albino Rhino Mop Bucket with wringer, 26 Qt, Metal-Free, Inmate-Safe for Corrections Facilities (2690-9)
- World Enterprises Floor Mops, Buckets & Wringers