Shop All Buckets & Mop Pails
World Enterprises
Bucket, 12 in H, Orange and Gray
Mfr # 5ORG,345GRY
Zoro # G007389808
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bucket/Pail Height 12 in
- Length 14.75 in
- Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Enterprises
- MFR # 5ORG,345GRY
- Zoro # G007389808
- Country of Origin United States
- Category Buckets & Mop Pails
Dimensions
Bucket/Pail Height | 12 in |
Length | 14.75 in |
Width | 12 in |
Details
Color | Orange and Gray |
Item | Bucket |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL VANISH Oil Stain Remover, 5 gal. (8805-005)
- AIR WICK Oil Warmer Refill, Scented, 0.67oz Paradise Retreat, PK 6 (RAC91112CT)
- KIMBERLY-CLARK PROFESSIONAL Convenience Case 2 Ply Facial Tissue, 125 Sheets, 12 PK (03076)
- ETTORE Master Brass Squeegee Channel 16 Inch 12 Pack, 12PK (1140)
- WORLD ENTERPRISES Bucket, 12 in H, Green (5GRN,345GRN)
- WORLD ENTERPRISES Bucket, 12 in H, Purple (5PPL,345PPL)
- WORLD ENTERPRISES Bucket, 12 in H, Lime Green and Gray (5LIGRN,345GRY)
- WORLD ENTERPRISES Bucket, 14.5 in H, Purple (5PPL)
- WORLD ENTERPRISES Bucket, 14.5 in H, Lime Green (5LIGRN)
- WORLD ENTERPRISES Bucket, 14.5 in H, Orange (5ORG)
- MILLER MFG Better Bucket 10 Qt. BLACK (2090-BK-10QT)
- World Enterprises Floor Mops, Buckets & Wringers