Shop All Buckets & Mop Pails
World Enterprises
Bucket, 12 in H, Orange
Mfr # 5ORG,345ORG
Zoro # G607389833
product price: $21.45
/ea
$21.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bucket/Pail Height 12 in
- Length 14.75 in
- Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Enterprises
- MFR # 5ORG,345ORG
- Zoro # G607389833
- Country of Origin United States
- Category Buckets & Mop Pails
Dimensions
Bucket/Pail Height | 12 in |
Length | 14.75 in |
Width | 12 in |
Details
Color | Orange |
Item | Bucket |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Universal Floor Nozzle, w/1-7/8 Hose (19-1900)
- POLAR PLASTICS Poly Sheeting, 20ft.x100ft. x2Ml, Clr (C202)
- MURPHY 22 oz Oil Soap Spray (1031)
- BOARDWALK 24 in Sweep Face Broom Heads, Natural (BWK20124)
- WORLD ENTERPRISES Bucket, 12 in H, Lime Green and Gray (5LIGRN,345GRY)
- WORLD ENTERPRISES Bucket, 12 in H, Chevron (5CHBLU,345SCHBLU)
- WORLD ENTERPRISES Bucket, 12 in H, Pink and Gray (5PNK,345GRY)
- WORLD ENTERPRISES Bucket, 12 in H, Pink and White (5PNK,345WHT)
- WORLD ENTERPRISES Bucket, 12 in H, Green (5GRN,345GRN)
- WORLD ENTERPRISES Bucket, 14.5 in H, Yellow (5YEL)
- RUBBERMAID COMMERCIAL 14 qt Gray, Plastic (FG261400GRAY)
- World Enterprises Floor Mops, Buckets & Wringers