Shop All Buckets & Mop Pails
World Enterprises
Bucket, 12 in H, Gray and Yellow
Mfr # 5GRY,345YEL
Zoro # G207389783
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bucket/Pail Height 12 in
- Width 12 in
- Length 14.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand World Enterprises
- MFR # 5GRY,345YEL
- Zoro # G207389783
- Country of Origin United States
- Category Buckets & Mop Pails
Dimensions
Bucket/Pail Height | 12 in |
Width | 12 in |
Length | 14.75 in |
Details
Color | Gray and Yellow |
Item | Bucket |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Wire Brush Set, Steel, Brass, and Nylon 3 Pack (RP77250)
- UNGER UNGER Gold 12" Brass Window Squeegee (GS300)
- RUBBERMAID COMMERCIAL 22-1/2 gal Rectangular Trash Can, Textured Black, 12 in Dia, Open Top, Steel (FGSR18EPLTBK)
- WYPALL Towels & Wipes, White, Pop-Up Box, Paper, 4; 88 Wipes, Unscented, 10 PK (47044)
- WORLD ENTERPRISES Bucket, 14.5 in H, Orange (5ORG)
- WORLD ENTERPRISES Bucket, 12 in H, Pink and Gray (5PNK,345GRY)
- WORLD ENTERPRISES Round Bucket Set Red (5RED,345RED)
- WORLD ENTERPRISES Bucket, 12 in H, Orange and Gray (5ORG,345GRY)
- WORLD ENTERPRISES Bucket, 12 in H, Pink and Black (5PNK,345BLK)
- WORLD ENTERPRISES Bucket, 12 in H, Purple and Red (5PPL,345RED)
- TOUGH GUY 3 1/2 gal Round Bucket, 11-1/4 in H, 9 1/2 in Dia, Gray, Plastic (1ELK1)
- World Enterprises Buckets & Mop Pails