Shop All Buckets & Mop Pails
World Enterprises
Bucket, 12 in H, Gray
Mfr # 5GRY,345GRY
Zoro # G607389895
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bucket/Pail Height 12 in
- Width 12 in
- Length 14.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Enterprises
- MFR # 5GRY,345GRY
- Zoro # G607389895
- Country of Origin United States
- Category Buckets & Mop Pails
Dimensions
Bucket/Pail Height | 12 in |
Width | 12 in |
Length | 14.75 in |
Details
Color | Gray |
Item | Bucket |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULLMAN-HOLT Tool Kit, For Hose 1-1/2" dia. (591220201)
- CLOROX Towels & Wipes, White, Canister, Non-Woven Fiber, 75 Wipes, Fresh Scent/Citrus Blend, 12 PK (CLO 30208)
- PERFECT CLEAN Terry Cleaning Cloth 12" x 12", Blue, 5PK (TW3030AM-B)
- SPRAYON Electrical Degreaser, 17 Oz Aerosol Can, Liquid, Colorless (SC0848T00)
- WORLD ENTERPRISES Bucket, 14.5 in H, Red (5RED)
- WORLD ENTERPRISES Round Bucket Lid Orange (345ORG)
- WORLD ENTERPRISES Bucket, 12 in H, Lime Green and Red (5LIGRN,345RED)
- WORLD ENTERPRISES Bucket, 14.5 in H, Lime Green (5LIGRN)
- WORLD ENTERPRISES Bucket, 15.75 in H, Chevron and Yellow (5CHBLU,345YEL)
- WORLD ENTERPRISES Round Bucket Set Red (5RED,345RED)
- MILLER MFG CO Muck Tub Green 70 Quart PSB70GREEN (957427)
- World Enterprises Floor Mops, Buckets & Wringers