Shop All Buckets & Mop Pails
World Enterprises
Bucket, 12 in H, Chevron and Purple
Mfr # 5CHBLU,345PPL
Zoro # G507389810
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bucket/Pail Height 12 in
- Length 14.75 in
- Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Enterprises
- MFR # 5CHBLU,345PPL
- Zoro # G507389810
- Country of Origin United States
- Category Buckets & Mop Pails
Dimensions
Bucket/Pail Height | 12 in |
Length | 14.75 in |
Width | 12 in |
Details
Color | Chevron and Purple |
Item | Bucket |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR WICK Freshmatic Ultra Spray Refill, Fresh Linen, Aerosol, 5.89 oz Aerosol Spray, PK6 (62338-82314)
- RUBBERMAID COMMERCIAL 8 3/4 gal WaveBrake Side Press Mop Bucket and Wringer, Brown, Polypropylene (FG758088BRN)
- PIG Sorbents, 3 gal, 22 in Dia., Universal, Gray, Polypropylene (25103)
- SANITAIRE 12in Wood Brush Roll (54104A1)
- WORLD ENTERPRISES Bucket, 12 in H, Green (5GRN,345GRN)
- WORLD ENTERPRISES Bucket, 12 in H, Pink and Gray (5PNK,345GRY)
- WORLD ENTERPRISES Bucket, 12 in H, Purple (5PPL,345PPL)
- WORLD ENTERPRISES Round Bucket Set Red and Black (5RED,345RED)
- WORLD ENTERPRISES Round Bucket Lid Orange (345ORG)
- WORLD ENTERPRISES Bucket, 14.5 in H, Lime Green (5LIGRN)
- RUBBERMAID COMMERCIAL Oval Dirty Water Bucket, 14 in H, 10 in Dia, Red, Plastic (2064907)
- World Enterprises Buckets & Mop Pails