Shop All Buckets & Mop Pails
World Enterprises
Bucket, 12 in H, Chevron
Mfr # 5CHBLU
Zoro # G807389886
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chevron
- Bucket/Pail Height 12 in
- Length 14.75 in
- Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Enterprises
- MFR # 5CHBLU
- Zoro # G807389886
- Country of Origin United States
- Category Buckets & Mop Pails
Dimensions
Bucket/Pail Height | 12 in |
Length | 14.75 in |
Width | 12 in |
Details
Color | Chevron |
Item | Bucket |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDIQUE PRODUCTS Antiseptic Wipes, Extra Large, 20 Wipes Per Box (21471)
- TOUGH GUY 1-1/4 in String Wet Mop, 20 oz Dry Wt, Slide On Connection, Cut-End, Beige, Cotton (16W229)
- DURASACK 48 Gallons Home and Yard Bags, Blue (BB-2028BLU)
- WEILER Wire Scratch Brush, .012 Carbon Steel Fill, Shoe Handle, 4 x 16 Rows (44063)
- WORLD ENTERPRISES Bucket, 12 in H, Orange (5ORG,345ORG)
- WORLD ENTERPRISES Bucket, 15.75 in H, Chevron and Yellow (5CHBLU,345YEL)
- WORLD ENTERPRISES Bucket, 14.5 in H, White (5WHT)
- WORLD ENTERPRISES Round Bucket Lid Orange (345ORG)
- WORLD ENTERPRISES Bucket, 12 in H, Green and Yellow (5GRN,345YEL)
- WORLD ENTERPRISES Bucket, 12 in H, Pink and Gray (5PNK,345GRY)
- BASCO 5 gal Round Pail, Gray, High Density Polyethylene (ROP2150GRAY-M)
- World Enterprises Buckets & Mop Pails