Shop All Buckets & Mop Pails
World Enterprises
Bucket, 12 in H, Black
Mfr # 5BLK,345BLK
Zoro # G907389854
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bucket/Pail Height 12 in
- Length 14.75 in
- Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand World Enterprises
- MFR # 5BLK,345BLK
- Zoro # G907389854
- Country of Origin United States
- Category Buckets & Mop Pails
Dimensions
Bucket/Pail Height | 12 in |
Length | 14.75 in |
Width | 12 in |
Details
Color | Black |
Item | Bucket |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Brush, Cylindrical Poly Scrub (1201572)
- TOUGH GUY 14 in Sweep Face Broom Head, Stiff, Natural, Natural (6PVY0)
- PROTEAM Carbon Brush Set, For Backpack Vacuum (106904)
- BISSELL COMMERCIAL Vacuum Bag, Multi-Ply, 10 PK (BGPKBP10.10QT)
- WORLD ENTERPRISES Bucket, 14.5 in H, Lime Green (5LIGRN)
- WORLD ENTERPRISES Bucket, 12 in H, Chevron (5CHBLU,345SCHBLU)
- WORLD ENTERPRISES Bucket, 14.5 in H, Purple (5PPL)
- WORLD ENTERPRISES Bucket, 14.5 in H, White (5WHT)
- WORLD ENTERPRISES Bucket, 12 in H, Purple (5PPL,345PPL)
- WORLD ENTERPRISES Bucket, 12 in H, Orange and Gray (5ORG,345GRY)
- MILLER MFG Duraflex Flat Back Water Bucket 20 Qt. BURGUNDY (1124-BU-20QT)
- World Enterprises Buckets & Mop Pails