Shop All Safety Glasses
World Enterprises
Belay Glasses
Mfr # CSA-21114US-1
Zoro # G407471288
product price: $18.60
/ea
$18.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Dome Height 1.5 in
- Length 6.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Enterprises
- MFR # CSA-21114US-1
- Zoro # G407471288
- Country of Origin United States
- Category Safety Glasses
Dimensions
Width | 2 in |
Dome Height | 1.5 in |
Length | 6.2 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coverall, 25 PK, White, Spunbonded Polyethylene, Zipper (IC253BWHXL00250B)
- RADIANS ReadingGlasses, Smoke, Hardcoat, Half-Frame (CH1-215)
- ZORO SELECT Hazard Marking Tape, Roll, 4In W, 180 ft. L (8PCN7)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, Generator Emergency Stop Sign, Landscape (OS-NS-A-1014-L-13098)
- GATEWAY GLASSES CONQUEROR GRAY (28CM78)
- HONEYWELL UVEX Safety Glasses, Gray Polycarbonate Lens, Anti-Reflective, Scratch-Resistant (S3852)
- TRANSITION INC Transition Hercules 24 Safety Glasses With Yellow Photo Chromic Lens (24 HERCULES YT)
- RADIANS Safety Glasses, Wraparound Clear Polycarbonate Lens, Anti-Fog, (BAL1-11)
- HONEYWELL UVEX Safety Glasses, Genesis, Ultra-Dura Hardcoat, Black Half-Frame, Clear Lens (S3200)
- SAS SAFETY Lightcrafters LED Inspectors Readers Safety Glasses (5420-15)
- SKULLERZ BY ERGODYNE DELLENGER-AFS In/Outdoor Lens Matte Black Anti-Fog & Scratch-Resistant Glasses Adj. Temp. (DELNGR-AFS)
- World Enterprises Eye Protection