Shop All Hand Scrapers
World Enterprises
6 Inch Scraper Red
Mfr # 209-08-01
Zoro # G007468459
product price: $14.64
/ea
$14.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6.375 in
- Overall Length 7.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Enterprises
- MFR # 209-08-01
- Zoro # G007468459
- Country of Origin China
- Category Hand Scrapers
Dimensions
Width | 6.375 in |
Overall Length | 7.25 in |
Details
Item | Glass Scraper |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO T-Slot Bolt, Carbon Steel, 1/2"X4" (45410)
- GEDORE Needle Nose Pliers, 6-1/4", Overall Length: 160mm (8132-160 JC)
- BON TOOL Step Tool, Outside 6" X 2 1/2", 1/2" Radius Wood Handle (12-513)
- DRILL AMERICA #4-1/2" Carbon Steel Tap and Die Set with Hex Die (DWT40PC-HEX)
- LISLE Carbide Scraper, 5", 5/8" (81810)
- MOERMAN HeavyDuty Floor Replacement Scraper Blades 4 Inch, 15PK (26633)
- BOJO TOOLS 5 PC Push/Pull Plastic Scraper Kit (ATH-SUK3X-XNGL)
- BOJO TOOLS Micro Scraper Tool (MST2-176-180-XNGL)
- REMCO Large Hand Scraper, White, 4x9-3/4 In. (69625)
- ZORO SELECT Scraper, 36in Handle (F36831-0000)
- DIABLO SDS-Max Floor Scraper Replacement Kit (f (DMAMXCH1200RP)
- World Enterprises Hand Scrapers