World Dryer

World Dryer SMARTdri Plus Automatic Hand Dryer, Black Aluminum, 208/240V


product price: $907.99
/ea
Sold in multiples of 8 for $7,263.92
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Smartdri plus hand dryers use 40% less energy than competitive high speed hand dryers and only 12% energy of traditional dryers. Smartdri's proprietary motor technology offers long service life. The intelligent on/off heating and 3-speed motor controls optimize energy efficiency and user comfort. Automatic operation promotes hand hygiene. 208-240v. Aluminum construction, black finish. features: high-speed, dries in as little as 10 seconds efficient design uses 80% less energy than conventional hand dryers adjusts between on/off heating and 3-speed motor controls to optimize sound, comfort and energy efficiency automatic infrared sensor features a 30-second anti-vandal shut-off antimicrobial technology enhances sanitation and extends life of the motor motor lasts up to 3 times longer than the competition easy installation reduces up-front costs high-intensity single-port nozzle die-cast aluminum cover in black epoxy finish stands up to wear runs on 208-240v power

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.