Shop All Hand Dryers
World Dryer
World Dry K973P2, Smartdri Hand Dryer Plus, Stainless Steel, Brushed
Mfr # WRLK973P2
Zoro # G611182833
product price: $1,037.99
/ea
Free Shipping & Returns
$1,037.99
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
- Brand World Dryer
- MFR # WRLK973P2
- Zoro # G611182833
- Country of Origin China
- Category Hand Dryers
Description
SMARTdri Series high-speed hand dryers are the most energy efficient, durable and hygienic hand dryers on the market today. SMARTdris proprietary motor technology offers the longest service life of any high-speed hand dryer. The intelligent, flexible controls allow customizing of air flow, sound quality and heating options to fit any application. Incorporates SteriTouch antimicrobial technology on the dryer, inhibiting the growth of bacteria, mold and fungus extending the dryers service life. Single-Port NozzleHigh intensity. Materials: Stainless Steel, Colors: Brushed, Width: 12 1/2'', Depth: 9 3/8''.
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
- AMERICAN STANDARD Rim Guard, For Floor Mount Service Sink (7832504.075)
- REDHAT 120V AC Brass Steam and Hot Water Solenoid Valve, Normally Closed, 1 in Pipe Size (EF8220G025)
- APOLLO VALVES Safety Relief Valve, 1-1/2In, 75psi, Bronze (1060715)
- COMPONENT HARDWARE Waste, Twist Handle , 1.5" & 2" (D55-7510)
- WORLD DRYER High Gloss, No ADA, 110 to 120 VAC, Automatic Hand Dryer (J-162A3)
- WORLD DRYER Hand Dryer (GXT9)
- WORLD DRYER World Dryer SLIMdri Automatic Hand Dryer 110-240V, Brushed Stainless Steel - L-973A (L-973A)
- WORLD DRYER High Gloss, No ADA, 110 to 120 VAC, Automatic Hand Dryer (J-974A3)
- WORLD DRYER High Gloss, No ADA, 110 to 120 VAC, Automatic Hand Dryer (K-974P2)
- WORLD DRYER High Gloss, Yes ADA, 110 to 120 VAC, Automatic Hand Dryer (L-974A)
- EXCEL DRYER Polished chrome, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-C-110-120V)
- World Dryer Hand Dryers