No Product Image Available

World Dryer

V-649A VMax V2 Silver High Impact ABS High-Speed Vertical Hand Dryer - 110-120V 1000W


product price: $2,502.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Allow guests and employees to quickly and hygienically dry their hands with this World Dryer V-649A VMax V2 high-speed vertical hand dryer! It has a silver high impact ABS construction to not only look great in your restrooms and handwashing stations but also stand tough against constant use. This ''hands in'' vertical unit dries hands quickly in just 10-12 seconds while the quiet operation ensures it won't disturb your operation.This model comes packed with a variety of features to ensure sanitary operation including a HEPA filter with an odor neutralizing system antimicrobial technology that inhibits the growth of bacteria mold and fungus as well as a cavity opening that is 25% wider than comparable units to give you the room needed to accommodate larger hands. A water reservoir also prevents water from collecting on the floor for reduced maintenance while an intuitive LED display clearly communicates when it's time to empty the water tray or change the filter. A 110-120V electrical connection is required for operation.Overall Dimensions:Width: 13''Depth: 9 1/4''Height: 26 1/4''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.