Shop All Hand Dryers
This Product is Discontinued
World Dryer
SLIMdri Hand Dryer, Aluminum, White (Discontinued)
Mfr # L-974A
Zoro # G1430629
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Aluminum
- Color White
- Voltage 110-240V
- Height 7"
- Width 13 7/8”
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand World Dryer
- MFR # L-974A
- Zoro # G1430629
- UPC # 663034278083
- Country of Origin China
- Category Hand Dryers
Dimensions
Height | 7" |
Width | 13 7/8” |
Depth | 13” |
Details
Item | Hand Dryers |
Material | Aluminum |
Color | White |
Voltage | 110-240V |
Standards | ADA Compliant; LEED Applicable; cETLus Listed |
Weight | 10.6 lbs |
Frequency | 60 Hz |
Power | 950 W |
Current | 8.7 A |
Description
WORLD DRYER® SLIMdri Hand Dryer, Aluminum, White
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.