No Product Image Available

World Dryer

Q-973A2 VERDEdri Brushed Stainless Steel Automatic HRect


product price: $1,357.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Give guests and employees a quick and efficient way to dry their hands with this World Dryer Q-973A2 VERDEdri brushed stainless steel automatic hand dryer! It features a rugged stainless steel construction with a sleek brushed finish that adds an upscale and modern touch to your establishment. Incredibly quiet yet powerful this unit boasts a high intensity single port nozzle to deliver a 12-second dry time that uses only 3.16 watt-hours per use. Meanwhile the three-speed control gives you greater control over the drying time sound level and energy savings.This model not only eliminates the levers and buttons associated with many comparable hand dryers and paper towel dispensers to provide a more sanitary experience but offers a variety of other features for added peace of mind. A replaceable HEPA filter removes a minimum of 99.97% of contaminants that are 0.3 microns or larger while the dryer also incorporates antimicrobial technology to inhibit the growth of bacteria mold and fungus. Plus this dryer boasts a 30% quieter operation than the previous dryer model so it'll cause less of a disturbance to the rest of your facility. This dryer contains a durably constructed motor made to outlast its competition and stand up to commercial use.Overall Dimensions:Width: 12 1/4''Depth: 3 15/16''Height: 14 1/2''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.