Shop All Hand Dryers
World Dryer
Q-972A2 VERDEdri Polished Stainless Steel Automatic HRect
Mfr # 133Q972A2
Zoro # G411594911
product price: $1,357.99
/ea
Free Shipping & Returns
$1,357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Dryer
- MFR # 133Q972A2
- Zoro # G411594911
- Country of Origin China
- Category Hand Dryers
Description
This model not only eliminates the levers and buttons associated with many comparable hand dryers and paper towel dispensers to provide a more sanitary experience but offers a variety of other features for added peace of mind. Efficient and Powerful Design : Incredibly quiet yet powerful this unit boasts a high intensity single port nozzle to deliver a 12second dry time that uses only 3.16 watthours per use. Meanwhile the threespeed control gives you greater control over the drying time sound level and energy savings. Advanced Antimicrobial Technology : A replaceable HEPA filter removes a minimum of 99.97% of contaminants that are 0.3 microns or larger while the dryer also incorporates antimicrobial technology to inhibit the growth of bacteria mold and fungus. Sleek and Sturdy Construction : It features a rugged stainless steel construction with a sleek polished finish that adds an upscale and modern touch to your establishment. Long Lasting Product : It also contains a durably constructed motor made to outlast its competition and stand up to commercial use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tubing, Natural, Overall 100 ft L (NN8X1)
- KOHLER Purist Single-Hole Kitchen Sink Faucet With 6" Spout (7509-2MB)
- ZURN Cartridge, 2-1/4", Brass (G67922)
- ZORO SELECT 2-1/2" Clamp T304 SS Ferrule (EG14AM72.5)
- WORLD DRYER Hand Dryer, White, Al Cover (Q-974A2)
- WORLD DRYER High Gloss, No ADA, 110 to 120 VAC, Automatic Hand Dryer (J-162A3)
- WORLD DRYER Hand Dryer (GXT9-M)
- WORLD DRYER Brushed Stainless, Yes ADA, 110 to 120 VAC, Automatic Hand Dryer (L-973A)
- WORLD DRYER World Dryer SLIMdri Automatic Hand Dryer, ADA Compliant, White Aluminum, 120-240V (L-974A)
- WORLD DRYER World Dryer Deluxe Automatic Hand Dryer, White Steel, 120V (DXA5-974AU)
- XLERATOR HAND DRYER Tamper Proof Bolt (XL3)
- World Dryer Hand Dryers