Shop All Hand Dryers
World Dryer
Q-162A2 VERDEdri Black Aluminum Automatic Hand Dryer - 110-120/208/220-277V 950W
Mfr # 133Q162A2
Zoro # G511520087
product price: $1,156.99
/ea
Free Shipping & Returns
$1,156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Dryer
- MFR # 133Q162A2
- Zoro # G511520087
- Country of Origin China
- Category Hand Dryers
Description
Give guests and employees a quick and efficient way to dry their hands with this World Dryer Q-162A2 VERDEdri black aluminum automatic hand dryer! It features a rugged aluminum construction with a sleek black finish that adds an upscale touch to your establishment. Incredibly quiet yet powerful this unit boasts a high intensity single port nozzle to deliver a 12-second dry time that uses only 3.16 watt-hours per use. Meanwhile the three-speed control gives you greater control over the drying time sound level and energy savings.This model not only eliminates the levers and buttons associated with many comparable hand dryers and paper towel dispensers to provide a more sanitary experience but offers a variety of other features for added peace of mind. A replaceable HEPA filter removes a minimum of 99.97% of contaminants that are 0.3 microns or larger while the dryer also incorporates antimicrobial technology to inhibit the growth of bacteria mold and fungus. Plus this dryer boasts a 30% quieter operation than the previous dryer model so it'll cause less of a disturbance to the rest of your facility. This dryer contains a durably constructed motor made to outlast its competition and stand up to commercial use.Overall Dimensions:Width: 12 1/4''Depth: 3 15/16''Height: 14 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bath Strainer Body, Silver, Pipe 1-3/8"dia (35263)
- JET SWET 2.50 In Single Tool (250)
- ZORO SELECT Street 90 deg, 1", 150,316, Thrd Heavy (4381037050)
- ANVIL Insulation Protection Shield, 3/4 To 3 In (0500340062)
- WORLD DRYER Hand Dryer (GXT9-SS)
- WORLD DRYER Hand Dryer, White, Al Cover (Q-974A2)
- WORLD DRYER Hand Dryer, 208-240V, Aluminum, White (K4-974P2)
- WORLD DRYER High Gloss, Yes ADA, 110 to 120 VAC, Automatic Hand Dryer (L-974A)
- WORLD DRYER World Dryer Deluxe Automatic Hand Dryer, White Steel, 120V (DXA5-974AU)
- WORLD DRYER Hand Dryer (EXT7)
- ALPINE INDUSTRIES Willow Commercial Red High Speed Automatic Electric Hand Dryer (405-10-RED)
- World Dryer Hand Dryers