Shop All Hand Dryers
This Product is Discontinued
World Dryer
Porcelain Enamel, No ADA, 115 VAC, Automatic Hand Dryer (Discontinued)
Mfr # XA5-974AU
Zoro # G3381301
Free Shipping & Returns
This Product is Discontinued
Key Features
- Nozzle Fixed
- Cover Material Cast iron
- Dryer Activation Automatic
- Color White
- Dry Time 30 sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Dryer
- MFR # XA5-974AU
- Zoro # G3381301
- Country of Origin China
- Category Hand Dryers
Dimensions
Height | 9 1/2 in |
Depth | 8 19/64 in |
Width | 11 19/64 in |
Overall Height | 9 1/2 in |
Overall Depth | 8 1/4 in |
Overall Width | 11 1/4 in |
Description
Hand Dryer, Dry Time 30 sec, Cover Material Cast Iron, Color White, ADA Compliant No, Sound Level 76, Voltage 115, Dryer Activation Automatic, Finish Porcelain Enamel, Standards UL/CUL Listed, RoHS, Includes Cover Removal Tool, Air Flow Rate 200 cfm, Ligature Resistant Yes, Overall Depth 8 1/4 in, Overall Height 9 1/2 in, Overall Width 11 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.