Shop All Hand Dryers
This Product is Discontinued
World Dryer
Painted, No ADA, 115 VAC, Push Button Hand Dryer (Discontinued)
Mfr # DA5-974AU
Zoro # G3381259
Free Shipping & Returns
This Product is Discontinued
Key Features
- Nozzle Fixed
- Cover Material Steel
- Dryer Activation Push Button
- Color White
- Dry Time 30 sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Dryer
- MFR # DA5-974AU
- Zoro # G3381259
- Country of Origin China
- Category Hand Dryers
Dimensions
Width | 11 19/64 in |
Height | 9 1/2 in |
Depth | 8 19/64 in |
Overall Width | 11 1/4 in |
Overall Height | 9 1/2 in |
Overall Depth | 8 1/4 in |
Description
Hand Dryer, Dry Time 30 sec, Cover Material Steel, Color White, ADA Compliant No, Sound Level 76 dBA, Voltage 110 to 120V AC, Dryer Activation Push Button, Nozzle Style Fixed, Mount Type Surface, Finish Painted, Standards CE, cULus, RoHS, TUV-GS, UL/CUL Listed, Includes Cover, Air Flow Rate 200 cfm, Maximum Air Temperature 70 Degrees F, Ligature Resistant Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.