Shop All Hand Dryers
World Dryer
L-974A SLIMdri White Aluminum Surface-Mounted ADA HRect
Mfr # 133L974A
Zoro # G211594951
Free Shipping & Returns
$748.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand World Dryer
- MFR # 133L974A
- Zoro # G211594951
- Country of Origin China
- Category Hand Dryers
Description
Eliminate the need for costly paper towels and offer your staff and guests a convenient hand drying solution with this World Dryer L-974A SLIMdri white aluminum surface-mounted ADA hand dryer. This unit features a sensor that automatically turns the dryer on when hands are placed under the air outlet opening and turns off when your hands are removed. This ensures optimal sanitation and saves on your operation's energy costs. Intelligent on/off heating is also provided giving the user optimal comfort depending on the ambient temperature of the restroom.As part of the SLIMdri series this dryer has a multi-port air nozzle that provides a dispersed dry for maximum user comfort. The dryer body is constructed of aluminum with a white finish to provide a sleek look in your establishment. The ADA compliant design is easily mounted to the wall and it ensures ADA compliance without additional accessories. Built to last this hand dryer offers up to 40% faster drying time than competitive high-speed dryers. The universal voltage configuration also provides optimum convenience. A 110-120V 208V 775W or 220-240V electrical connection is required for operation.Overall DimensionsWidth: 10 11/16''Depth: 3 15/16''Height: 11 7/16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 3/4" FNPT Carbon Steel Ball Valve Inline (72-104-01-A)
- SLOAN Flushometers Wes10 Housing Assembly Kit 1-1/2" (1001510)
- WHEELER-REX Ratchet Pipe Cutter, 2"-15" (49015)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 2240 psi (020-030-000)
- WORLD DRYER Smooth, Yes ADA, 110 to 120 VAC, Hand Dryer (V-649A)
- WORLD DRYER Brushed Stainless, No ADA, 110 to 120 VAC, Automatic Hand Dryer (K-973P2)
- WORLD DRYER Hand Dryer, White, Al Cover (Q-974A2)
- WORLD DRYER Hand Dryer, Gray, SS Cover (Q-973A2)
- WORLD DRYER SLIMdri Hand Dryer, Stainless Steel, Brushed (L-973A)
- WORLD DRYER Hand Dryer (EXT7-M)
- EXCEL DRYER Brushed, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-SB-1.1N-110-120V)
- World Dryer Hand Dryers