Shop All Hand Dryers
World Dryer
L-973A SLIMdri Brushed Stainless Steel Surface-Mounted ADA Hand Dryer
Mfr # 133L973A
Zoro # G611520093
Free Shipping & Returns
$910.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand World Dryer
- MFR # 133L973A
- Zoro # G611520093
- Country of Origin China
- Category Hand Dryers
Description
As part of the SLIMdri series this dryer has a multiport air nozzle that provides a dispersed dry for maximum user comfort. Built to last this hand dryer offers up to 40% faster drying time than competitive highspeed dryers. A 110120V 208V 775W or 220240V electrical connection is required for operation. Intuitive Design : This unit features a sensor that automatically turns the dryer on when hands are placed under the air outlet opening and turns off when your hands are removed. This ensures optimal sanitation and saves on your operation's energy costs. Intelligent on/off heating is also provided giving the user optimal comfort depending on the ambient temperature of the restroom. Sleek and Sturdy Construction : The dryer body is constructed of stainless steel with a brushed finish to provide a sleek look in your establishment. Easily Accessible : The ADA compliant design is easily mounted to the wall and it ensures ADA compliance without additional accessories.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEMINOLE NIPPLE GALV 1/2""X5.5"" (8700149506)
- ANVIL Square Head Plug, Forged Steel, 3/4 in (0361306202)
- MOEN Vacuum Breaker Kit (176415)
- ZORO SELECT 3/8" MNPT x 5" TBE Red Brass Pipe Nipple Sch 40 (462-050)
- WORLD DRYER World Dryer® VERDEdri® Hi-Speed Hand Dryer, ADA Compliant, Black Aluminum, 120-277V (Q-162A2)
- WORLD DRYER Hand Dryer (EXT7)
- WORLD DRYER High Gloss, No ADA, 110 to 120 VAC, Automatic Hand Dryer (J-974A3)
- WORLD DRYER Smooth, Yes ADA, 110 to 120 VAC, Hand Dryer (V-649A)
- WORLD DRYER World Dryer SLIMdri Automatic Hand Dryer 110-240V, Brushed Stainless Steel - L-973A (L-973A)
- WORLD DRYER High Gloss, No ADA, 110 to 120 VAC, Automatic Hand Dryer (J-162A3)
- SANIFLOW OPTIMA HAND DRYER - WHITE (M99A-UL)
- World Dryer Hand Dryers