No Product Image Available
World Dryer

K-974P2 SMARTdri Plus White Aluminum Surface-Mounted Hand Dryer - 110-120V 1200W


product price: $999.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

As part of the SMARTdri Plus series this dryer has a singleport air nozzle that provides a focused dry for efficient water removal. Built to last this hand dryer offers a service life 2 to 3 times longer than competitive highspeed dryers. Intuitive Design : This unit features a sensor that automatically turns the dryer on when hands are placed under the air outlet opening and turns off when your hands are removed. This ensures optimal sanitation and saves on your operation's energy costs. Intelligent on/off heating is also provided giving the user optimal comfort depending on the ambient temperature of the restroom. UserFriendly Customization : Three power settings are also available allowing you to choose between low medium and high speeds to customize the dryer to fit your needs. Both the heat setting and speed setting are easily changed by removing the dryer body from the unit. Sleek and Sturdy Construction : The dryer body is constructed of aluminum with a white finish to provide a sleek look in your establishment and is easily mounted to the wall. This dryer requires a 110120V electrical connection for operation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.