No Product Image Available
World Dryer

K-973P2 SMARTdri Plus Brushed Stainless Steel Surface-Mounted HRect


product price: $1,248.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Eliminate the need for costly paper towels and offer your staff and guests a convenient hand drying solution with this World Dryer K-973P2 SMARTdri Plus brushed stainless steel surface-mounted hand dryer. This unit features a sensor that automatically turns the dryer on when hands are placed under the air outlet opening and turns off when your hands are removed. This ensures optimal sanitation and saves on your operation's energy costs. Intelligent on/off heating is also provided giving the user optimal comfort depending on the ambient temperature of the restroom. Three power settings are also available allowing you to choose between low medium and high speeds to customize the dryer to fit your needs. Both the heat setting and speed setting are easily changed by removing the dryer body from the unit.As part of the SMARTdri Plus series this dryer has a single-port air nozzle that provides a focused dry for efficient water removal. The dryer body is constructed of durable stainless steel with a brushed finish to provide a sleek look in your establishment and is easily mounted to the wall. Built to last this hand dryer offers a service life 2 to 3 times longer than competitive high-speed dryers. This dryer requires a 110-120V electrical connection for operation.Overall Dimensions:Width: 9 5/16''Depth: 7 5/8''Height: 13''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.