Shop All Hand Dryers
World Dryer
K-972P2 SMARTdri Plus Polished Stainless Steel Surface-Mounted HRect
Mfr # 133K972P2
Zoro # G611594926
product price: $1,248.99
/ea
Free Shipping & Returns
$1,248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Dryer
- MFR # 133K972P2
- Zoro # G611594926
- Country of Origin China
- Category Hand Dryers
Description
Eliminate the need for costly paper towels and offer your staff and guests a convenient hand drying solution with this World Dryer K-972P2 SMARTdri Plus polished stainless steel surface-mounted hand dryer. This unit features a sensor that automatically turns the dryer on when hands are placed under the air outlet opening and turns off when your hands are removed. This ensures optimal sanitation and saves on your operation's energy costs. Intelligent on/off heating is also provided giving the user optimal comfort depending on the ambient temperature of the restroom. Three power settings are also available allowing you to choose between low medium and high speeds to customize the dryer to fit your needs. Both the heat setting and speed setting are easily changed by removing the dryer body from the unit.As part of the SMARTdri Plus series this dryer has a single-port air nozzle that provides a focused dry for efficient water removal. The dryer body is constructed of stainless steel with a polished finish to provide a sleek look in your establishment and is easily mounted to the wall. Built to last this hand dryer offers a service life 2 to 3 times longer than competitive high-speed dryers. This dryer requires a 110-120V electrical connection for operation.Overall Dimensions:Width: 9 5/16''Depth: 7 5/8''Height: 13''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Flange, FNPT, 3/4 in Pipe Size (852-007)
- LASCO FITTINGS 90 Service Elbow, 2 x 1 1/2 in, PVC (307251)
- DELTA Commercial HDF Single Handle Metering Faucet (701LF-HDF)
- WATTS Water Pressure Reducing Valve, 1/2 In. (1/2 LF 25 AUB Z3)
- WORLD DRYER Hand Dryer (GXT9-SS)
- WORLD DRYER NOVA Hand Dryer, 110-240V, Aluminum, White (083000000)
- WORLD DRYER SLIMdri Hand Dryer, Stainless Steel, Brushed (L-973A)
- WORLD DRYER Brushed Stainless, No ADA, 110 to 120 VAC, Automatic Hand Dryer (K-973P2)
- WORLD DRYER Hand Dryer (EXT7-M)
- WORLD DRYER World Dryer Deluxe Automatic Hand Dryer, White Steel, 120V (DXA5-974AU)
- WHITEHAUS Wall Mount Hands-Free Hand Dryer, Gray (WH666-GRAY)
- World Dryer Hand Dryers