Shop All Hand Dryers
World Dryer
K-162P2 SMARTdri Plus Black Aluminum Surface-Mounted Hand Dryer - 110-120V 1200W
Mfr # 133K162P2
Zoro # G711520115
product price: $1,035.99
/ea
Free Shipping & Returns
$1,035.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Dryer
- MFR # 133K162P2
- Zoro # G711520115
- Country of Origin China
- Category Hand Dryers
Description
Eliminate the need for costly paper towels and offer your staff and guests a convenient hand drying solution with this World Dryer K-162P2 SMARTdri Plus black surface-mounted hand dryer. This unit features a sensor that automatically turns the dryer on when hands are placed under the air outlet opening and turns off when your hands are removed. This ensures optimal sanitation and saves on your operation's energy costs. Intelligent on/off heating is also provided giving the user optimal comfort depending on the ambient temperature of the restroom. Three power settings are also available allowing you to choose between low medium and high speeds to customize the dryer to fit your needs. Both the heat setting and speed setting are easily changed by removing the dryer body from the unit.As part of the SMARTdri Plus series this dryer has a single-port air nozzle that provides a focused dry for efficient water removal. The dryer body is constructed of aluminum with a black finish to provide a sleek look in your establishment and is easily mounted to the wall. Built to last this hand dryer offers a service life 2 to 3 times longer than competitive high-speed dryers. This dryer requires a 110-120V electrical connection for operation.Overall Dimensions:Width: 9 5/16''Depth: 7 5/8''Height: 13''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect, Threaded Push-to-Connect Swivel Elbow, Brass, Silver (W169PLP-5/32-4)
- ZORO SELECT 3/8" FNPT x MNPT PVC Ball Valve Inline (6380990)
- ZORO SELECT PVC, Stainless Steel Tee, Socket x Socket x FNPT, 1/2 in x 1/4 in Pipe Size (802-072SR)
- TECHNIFIT Fitting, PTC, Union Tee, 6mm (PUT06)
- WORLD DRYER High Gloss, No ADA, 110 to 120 VAC, Automatic Hand Dryer (K-974P2)
- WORLD DRYER World Dryer SLIMdri Automatic Hand Dryer 110-240V, Brushed Stainless Steel - L-973A (L-973A)
- WORLD DRYER SLIMdri Hand Dryer, Stainless Steel, Brushed (L-973A)
- WORLD DRYER Smooth, Yes ADA, 110 to 120 VAC, Hand Dryer (V-649A)
- WORLD DRYER High Gloss, No ADA, 110 to 120 VAC, Automatic Hand Dryer (J-162A3)
- WORLD DRYER Hand Dryer, White, Al Cover (Q-974A2)
- EXCEL DRYER Smooth, No ADA, 208 to 277 VAC, Automatic Hand Dryer (XL-BWV-ECO-208-277V)
- World Dryer Hand Dryers