Shop All Hand Dryers
World Dryer
J-974A3 Airforce White Aluminum Automatic Surface Mounted Hand Dryer - 120V 1100W
Mfr # 133J974A3
Zoro # G211520066
product price: $823.99
/ea
Free Shipping & Returns
$823.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Dryer
- MFR # 133J974A3
- Zoro # G211520066
- Country of Origin China
- Category Hand Dryers
Description
Reduce energy use and increase sanitation in your washroom with this World Dryer J-974A3 Airforce white aluminum automatic surface mounted hand dryer. This Airforce series hand dryer uses ambient air and an innovative nozzle design to dry hands using up to 20% less energy than traditional hand dryers.Made to be eco-friendly and compact but also highly efficient this hand dryer can dry hands in as little as 12 seconds. It uses an infrared sensor for sanitary hands-free use plus it also runs quietly to reduce ambient noise in small spaces.This model incorporates antimicrobial technology that protects the treated surfaces by inhibiting the growth of bacteria mold and fungus. It also features a sleek contemporary cover that will fit with your washroom design. Plus the unit's modular design makes it easy to clean service and maintain. This unit requires a 120V 1100W electrical connection for operation.Overall Dimensions:Width: 8 7/8''Depth: 6 1/2''Height: 10 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA 3" x 6 ft. Pipe Insulation, 3/4" Wall (6RX068348)
- ZORO SELECT Expansion Joint, EPDM, Single, 10in (AMSE210)
- KOHLER Toilet, Gravity Flush, Floor Mounted Mount, Elongated, White (31621-RA-0)
- LEGEND VALVE 1-1/4"x1"x1" NL PEX TEE-F1960 (462-221NL)
- WORLD DRYER Hand Dryer, 208-240V, Aluminum, White (K4-974P2)
- WORLD DRYER World Dryer SLIMdri Automatic Hand Dryer 110-240V, Brushed Stainless Steel - L-973A (L-973A)
- WORLD DRYER Hand Dryer (EXT7-M)
- WORLD DRYER Smooth, Yes ADA, 110 to 120 VAC, Hand Dryer (V-649A)
- WORLD DRYER World Dryer SLIMdri Automatic Hand Dryer, ADA Compliant, White Aluminum, 120-240V (L-974A)
- WORLD DRYER World Dryer Deluxe Automatic Hand Dryer, White Steel, 120V (DXA5-974AU)
- EXCEL DRYER Automatic Hand Dryer, 8 Sec Dry Time, BMC, 65 to 75 dBA, 110 to 120V AC, 1450 W, White (XL-BW-110-120V)
- World Dryer Hand Dryers