No Product Image Available
World Dryer

J-973A3 Airforce Brushed Stainless Steel Automatic Surface Mounted HRect


product price: $1,057.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Reduce energy use and increase sanitation in your washroom with this World Dryer J-973A3 Airforce brushed stainless steel automatic surface mounted hand dryer. This Airforce series hand dryer uses ambient air and an innovative nozzle design to dry hands using up to 20% less energy than traditional hand dryers.Made to be eco-friendly and compact but also highly efficient this hand dryer can dry hands in as little as 12 seconds. It uses an infrared sensor for sanitary hands-free use plus it also runs quietly to reduce ambient noise in small spaces.This model incorporates antimicrobial technology that protects the treated surfaces by inhibiting the growth of bacteria mold and fungus. It also features a sleek contemporary cover that will fit with your washroom design. Plus the unit's modular design makes it easy to clean service and maintain. This unit requires a 120V 1100W electrical connection for operation.Overall Dimensions:Width: 8 7/8''Depth: 6 1/2''Height: 10 3/4''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.