Shop All Hand Dryers
World Dryer
J-971A3 Airforce Brushed Chrome Aluminum Automatic Surface Mounted HRect
Mfr # 133J971A3
Zoro # G811594900
product price: $970.99
/ea
Free Shipping & Returns
$970.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Dryer
- MFR # 133J971A3
- Zoro # G811594900
- Country of Origin China
- Category Hand Dryers
Description
Reduce energy use and increase sanitation in your washroom with this World Dryer J-971A3 Airforce brushed chrome aluminum automatic surface mounted hand dryer. This Airforce series hand dryer uses ambient air and an innovative nozzle design to dry hands using up to 20% less energy than traditional hand dryers.Made to be eco-friendly and compact but also highly efficient this hand dryer can dry hands in as little as 12 seconds. It uses an infrared sensor for sanitary hands-free use plus it also runs quietly to reduce ambient noise in small spaces.This model incorporates antimicrobial technology that protects the treated surfaces by inhibiting the growth of bacteria mold and fungus. It also features a sleek contemporary cover that will fit with your washroom design. Plus the unit's modular design makes it easy to clean service and maintain. This unit requires a 120V 1100W electrical connection for operation.Overall Dimensions:Width: 8 7/8''Depth: 6 1/2''Height: 10 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Reducing Nipple, MNPT, 3/4" x 1/2" Pipe Size (6AZF5)
- KISSLER Actuator, 5 Hx4 Wx5 L In, Plastic (68-8470)
- B & K TEE 3/4"" COPPER 10PK (W 04031P10)
- RHEEM-RUUD 10 gal., 120 VAC, 25 A Amps, Commercial Mini Tank Water Heater (EGSP10 120V)
- WORLD DRYER High Gloss, No ADA, 110 to 120 VAC, Automatic Hand Dryer (K-974P2)
- WORLD DRYER Hand Dryer, 208-240V, Aluminum, White (J4-974A3)
- WORLD DRYER High Gloss, Yes ADA, 110 to 120 VAC, Automatic Hand Dryer (L-974A)
- WORLD DRYER World Dryer Smartdri Hand Dryer Recess Kit - SS - KKR- 973 (KKR-973)
- WORLD DRYER World Dryer® VERDEdri® Hi-Speed Hand Dryer, ADA Compliant, Black Aluminum, 120-277V (Q-162A2)
- WORLD DRYER Hand Dryer (GXT9)
- EXCEL DRYER Brushed, No ADA, 208 to 277 VAC, Automatic Hand Dryer (XL-SBV-H-208-277V)
- World Dryer Hand Dryers