World Dryer

HEPA Filter for VERDEdri Hand Dryer


product price: $67.73
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • For Use With Mfr. Model Number Q-974A; Q-162A; Q-972A; Q-973A
  • Filtration Type HEPA
  • Filter Material Glass Fiber
  • Product Type Filter
  • Overall Height 3 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Height 3 in
Overall Depth 3 3/8 in
Overall Width 9 in

Details

Item HEPA Filter
For Use With Mfr. Model Number Q-974A; Q-162A; Q-972A; Q-973A
Filtration Type HEPA
Filter Material Glass Fiber
Product Type Filter
Filter Efficiency 99.97% at 0.3 microns
Color Brown
Compatible with Manufacturer Model Number Q-974A; Q-162A; Q-972A; Q-973A
Compatible Manufacturer Part Number Q-974A; Q-162A; Q-972A; Q-973A
Compatible Manufacturer Model Number Q-974A; Q-162A; Q-972A; Q-973A
For Use with Mfr. Model Number Q-974A; Q-162A; Q-972A; Q-973A

Description

HEPA Filter, Color Brown, Filter Material Glass Fiber, Filtration Type HEPA, Filter Efficiency 99.97 Percent at 0.3 microns, Overall Height 3 in, Overall Width 9 in, Overall Depth 3 3/8 in, Product Type Filter, Compatible with Grainger Part Number 60PT01, 60PT02, 60PT03, 60PT04, Compatible with Manufacturer Model Number Q-974A; Q-162A; Q-972A; Q-973A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.