Shop All Hand Dryers
World Dryer
Hand Dryer Wall Guard
Mfr # ADA-WG
Zoro # G609915573
$62.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number EXT7, EXT7-M, EXT7-SS, GXT9, GXT9-M, GXT9-SS
- Color Silver
- ADA Compliant Yes
- Standards ADA Compliant
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand World Dryer
- MFR # ADA-WG
- Zoro # G609915573
- UPC # 609224860287
- Country of Origin Multiple
- Category Hand Dryers
Dimensions
Overall Height | 18 1/4 in |
Overall Width | 10 1/4 in |
Overall Depth | 3 7/8 in |
Details
Item | Hand Dryer Wall Guard |
For Use With Mfr. Model Number | EXT7, EXT7-M, EXT7-SS, GXT9, GXT9-M, GXT9-SS |
Color | Silver |
ADA Compliant | Yes |
Standards | ADA Compliant |
Material | Stainless Steel |
Compatible with Manufacturer Model Number | EXT7, EXT7-M, EXT7-SS, GXT9, GXT9-M, GXT9-SS |
Product Type | Wall Guard |
Compatible Manufacturer Part Number | EXT7, EXT7-M, EXT7-SS, GXT9, GXT9-M, GXT9-SS |
Compatible with Manufacturer Model Number [NEW] | EXT7, EXT7-M, EXT7-SS, GXT9, GXT9-M, GXT9-SS |
Compatible with Manufacturer Part Number | WD0820 |
Compatible Manufacturer Model Number | EXT7, EXT7-M, EXT7-SS, GXT9, GXT9-M, GXT9-SS |
For Use with Mfr. Model Number | EXT7, EXT7-M, EXT7-SS, GXT9, GXT9-M, GXT9-SS |
Description
Hand Dryer Accesory
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Nylon Push to Connect Fitting - 90 Dg El, 3/8" Tube Size, Black (ZUSA-TF-PTC-363)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD281650)
- KOHLER Memoirs 1.6 Gpf Tank With Stately Des (4642-0)
- PROPLUS 1-1/2 x 0.39 Plastic Escutcheon (231417)
- WORLD DRYER World Dryer Smartdri Hand Dryer Recess Kit - SS - KKR- 973 (KKR-973)
- WORLD DRYER Smooth, Yes ADA, 110 to 120 VAC, Hand Dryer (V-649A)
- WORLD DRYER Hand Dryer (GXT9-M)
- WORLD DRYER Hand Dryer, 208-240V, Aluminum, White (K4-974P2)
- WORLD DRYER Hand Dryer (EXT7-SS)
- WORLD DRYER High Gloss, No ADA, 110 to 120 VAC, Automatic Hand Dryer (J-162A3)
- DYSON AIRBLADE 301829-01, V Hand Dryer HU02, 110-127V Sprayed Nickel (307174-01)
- World Dryer Hand Dryers