Shop All Hand Dryers
World Dryer
Hand Dryer
Mfr # GXT9-M
Zoro # G509899065
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dryer Activation Automatic
- Dry Time 10 sec
- Voltage 110/240V AC
- ADA Compliant No
- Features Universal Voltage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand World Dryer
- MFR # GXT9-M
- Zoro # G509899065
- Country of Origin Multiple
- Category Hand Dryers
Dimensions
Overall Height | 9 1/4 in |
Overall Width | 10 in |
Overall Depth | 5 1/2 in |
Mounting Hole Diameter | 1/2 in |
Description
Hand Dryer, Dry Time 10 sec, Cover Material Steel, Color White, ADA Compliant No, Sound Level 67 dBA, Voltage 110/240V AC, Heat Setting Levels High, Low, Medium, Compatible with HEPA Filter No, Includes HEPA Filter No, Dryer Activation Automatic, Mount Type Surface, Finish Epoxy Painted, Standards cULus, ETL, GSA, Includes Security Wrench, Tamper-Resistant Screws, Air Flow Rate 19,000 lfm, Maximum Air Temperature 135 Degrees F, Features Universal Voltage, Product Type Hand Dryer, Current 20 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNE09)
- VIEGA Coupling (90655)
- DANCO Sink Stopper 7/8" Rubber (35973B)
- KURIYAMA Tubing, 30 at 70F, 100 ft., Shore A: 73 (K010-1622X100)
- WORLD DRYER Hand Dryer (GXT9-SS)
- WORLD DRYER Hand Dryer (GXT9)
- WORLD DRYER Hand Dryer (EXT7-SS)
- WORLD DRYER SLIMdri Hand Dryer, Stainless Steel, Brushed (L-973A)
- WORLD DRYER Smooth, Yes ADA, 110 to 120 VAC, Hand Dryer (V-649A)
- WORLD DRYER Hand Dryer, White, Al Cover (Q-974A2)
- ALPINE INDUSTRIES Hemlock High Speed, Commercial Hand Dryer, Stainles Steel Brushed, 120V (ALP400-10-SSB)
- World Dryer Hand Dryers