Shop All Hand Dryers
World Dryer
Hand Dryer, Gray/White, SS Cover
Mfr # Q-972A2
Zoro # G2395958
product price: $770.00
/ea
Free Shipping & Returns
$770.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cover Material Stainless Steel
- Dryer Activation Automatic
- Color Gray/White
- Dry Time 12 sec
- Amps 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Dryer
- MFR # Q-972A2
- Zoro # G2395958
- UPC # 663034600044
- Country of Origin Multiple
- Category Hand Dryers
Dimensions
Depth | 12 1/4 in |
Height | 14 1/2 in |
Width | 3 9/10 in |
Overall Width | 12 1/4 in |
Overall Depth | 3 7/8 in |
Overall Height | 14 1/2 in |
Description
Hand Dryer, Dry Time 12 sec, Cover Material Stainless Steel, Color Gray/White, ADA Compliant Yes, Sound Level 69 dBA, Voltage 120/208/240V AC, Heat Setting Levels No Heat, Compatible with HEPA Filter Yes, Includes HEPA Filter Yes, Dryer Activation Automatic, Mount Type Surface, Finish Polished, Standards ADA Compliant, CE, Green Restaurants Certification, GSA, UL/CUL Listed, Includes Cover, Air Flow Rate 64 cfm, Maximum Air Temperature 130 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 6" Tri-Clamp High Pressure Clamp - 304SS (13MHP-6-304)
- BECK 1/4" MNPT x 1-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331005009)
- ANVIL Pipe Roll Stand, Cast Iron, 2 To 3 1/2 In (0500181029)
- LIPPERT 34IN X 34IN NEO ANGLE SHOWER SURROUND; SLATE FINISH; 68IN TALL - PARCHMENT (306203)
- WORLD DRYER World Dryer SLIMdri Automatic Hand Dryer, ADA Compliant, White Aluminum, 120-240V (L-974A)
- WORLD DRYER High Gloss, No ADA, 110 to 120 VAC, Automatic Hand Dryer (J-162A3)
- WORLD DRYER Hand Dryer (GXT9-M)
- WORLD DRYER World Dryer Smartdri Hand Dryer Recess Kit - SS - KKR- 973 (KKR-973)
- WORLD DRYER Hand Dryer (EXT7-SS)
- WORLD DRYER Hand Dryer (EXT7)
- DYSON HEPA Filter, White, HEPA Glass (HEPA-DB)
- World Dryer Hand Dryers