Shop All Hand Dryers
World Dryer
Filter, White, 6-19/64" H x 1-37/64" W
Mfr # 93-10165
Zoro # G9468361
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- ADA Compliant No
- Depth 2 29/64 in
- Width 1 37/64 in
- Includes Odor Neutralizing Tablet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Dryer
- MFR # 93-10165
- Zoro # G9468361
- Country of Origin Multiple
- Category Hand Dryers
Dimensions
Depth | 2 29/64 in |
Width | 1 37/64 in |
Height | 6 19/64 in |
Overall Depth | 2 1/2 in |
Overall Height | 6 1/4 in |
Overall Width | 1 5/8 in |
Details
Item | HEPA Filter |
Color | White |
ADA Compliant | No |
Includes | Odor Neutralizing Tablet |
For Use With | Mfr. No. V-639A |
Material | Paper, Plastic |
Standards | HEPA |
Accessory Type | Filter |
Product Type | Filter |
Filter Material | Paper, Plastic |
Filtration Type | HEPA |
Filter Efficiency | 99.97% at 0.3 microns |
Description
HEPA Filter, Color White, Filter Material Paper, Plastic, Filtration Type HEPA, Filter Efficiency 99.97 Percent at 0.3 microns, Overall Height 6 1/4 in, Overall Width 1 5/8 in, Overall Depth 2 1/2 in, Product Type Filter, Includes Odor Neutralizing Tablet, Standards HEPA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROWHEAD BRASS Arrowhead Brass & Plumbing 469-12LF 12 in.; Red Brass; Frost Free Pex Anti-Siphon Hydrant (196886)
- JONES STEPHENS Water Meter Coupling, w/Gasket 1" (M20100)
- ASCO Solenoid Valve Rebuild Kit (302379)
- ZORO SELECT 1-1/2" Clamp T304 SS Ferrule (EG14AM71.5)
- WORLD DRYER Smooth, Yes ADA, 110 to 120 VAC, Hand Dryer (V-649A)
- WORLD DRYER World Dryer® VERDEdri® Hi-Speed Hand Dryer, ADA Compliant, Black Aluminum, 120-277V (Q-162A2)
- WORLD DRYER Hand Dryer, 208-240V, Aluminum, White (K4-974P2)
- WORLD DRYER High Gloss, No ADA, 110 to 120 VAC, Automatic Hand Dryer (J-162A3)
- WORLD DRYER Hand Dryer, 208-240V, Aluminum, White (J4-974A3)
- WORLD DRYER Brushed Stainless, Yes ADA, 110 to 120 VAC, Automatic Hand Dryer (L-973A)
- BRADLEY Epoxy, Yes ADA, 100 to 120V AC VAC, Automatic Sensor Dryer (2922-287300)
- World Dryer Hand Dryers