Shop All Hand Dryers
World Dryer
Filter, White, 6-19/64" H x 1-37/64" W
Mfr # 93-10165-4PK
Zoro # G9468328
product price: $84.69
/ea
Free Shipping & Returns
$84.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- ADA Compliant No
- Depth 2 29/64 in
- Material Paper, Plastic
- Includes (4) Odor Neutralizing Tablets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Dryer
- MFR # 93-10165-4PK
- Zoro # G9468328
- Country of Origin Multiple
- Category Hand Dryers
Dimensions
Depth | 2 29/64 in |
Height | 6 19/64 in |
Width | 1 37/64 in |
Overall Height | 6 1/4 in |
Overall Width | 1 5/8 in |
Overall Depth | 2 1/2 in |
Details
Item | HEPA Filter |
Color | White |
ADA Compliant | No |
Material | Paper, Plastic |
Includes | (4) Odor Neutralizing Tablets |
For Use With | Mfr. No. V-639A |
Standards | HEPA |
Accessory Type | Filter |
Product Type | Filter |
Filtration Type | HEPA |
Filter Efficiency | 99.97% at 0.3 microns |
Filter Material | Paper, Plastic |
Description
HEPA Filter, Color White, Filter Material Paper, Plastic, Filtration Type HEPA, Filter Efficiency 99.97 Percent at 0.3 microns, Overall Height 6 1/4 in, Overall Width 1 5/8 in, Overall Depth 2 1/2 in, Product Type Filter, Includes (4) Odor Neutralizing Tablets, Standards HEPA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" BLACK 45 ELBOW (350-025C)
- KOHLER Disposal Flange With Stopper (11352-BL)
- KOHLER Bottom Seal, Pivot Doors (GP1409389)
- ELKAY Right Hand Flow Valve and Regulator (602622951550)
- WORLD DRYER High Gloss, No ADA, 110 to 120 VAC, Automatic Hand Dryer (K-974P2)
- WORLD DRYER Painted, No ADA, 120/208/240 VAC, Automatic Hand Dryer (093000000)
- WORLD DRYER Hand Dryer (EXT7-M)
- WORLD DRYER Brushed Stainless, Yes ADA, 110 to 120 VAC, Automatic Hand Dryer (L-973A)
- WORLD DRYER Smooth, Yes ADA, 110 to 120 VAC, Hand Dryer (V-649A)
- WORLD DRYER Epoxy, Yes ADA, 100 to 240 VAC, Automatic Hand Dryer (083000000)
- XLERATOR Hand Dryer, XL-W-110, White Epoxy, 110-120V (602161)
- World Dryer Hand Dryers