Shop All Disposable Cutlery
World Centric
TPLA Compostable Cutlery, Spoon, 6", White, PK750, 750PK
Mfr # SP-PS-I
Zoro # G106434683
product price: $95.29
/pk 750, $0.13/ea
Free Shipping & Returns
$95.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Cutlery Grouping Spoon
- Disposable Foodware Color White
- Basic Foodware Material TPLA Compostable Plastic Derived from Plants (70% non-GMO Corn and 30% Talc)
- Green Certification or Other Recognition BPI Certified Compostable; USDA Certified Biobased 96%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Centric
- MFR # SP-PS-I
- Zoro # G106434683
- Country of Origin China
- Category Disposable Cutlery
Dimensions
Length | 6" |
Details
Disposable Cutlery Grouping | Spoon |
Disposable Foodware Color | White |
Basic Foodware Material | TPLA Compostable Plastic Derived from Plants (70% non-GMO Corn and 30% Talc) |
Green Certification or Other Recognition | BPI Certified Compostable; USDA Certified Biobased 96% |
Item | Utensils |
Description
Disposable cutlery made from plant based TPLA compostable plastic (70% non-GMO corn and 30% talc). Designed to reduce waste and provide a safe, non-toxic alternative to plastic. Suitable for food up to 180 degrees farenheit. Can also be reused and is dishwasher safe. Great for catering, takeout, cafeterias, restaurants, cafes and food trucks. 100% compostable in three to six months in a commercial composting facility.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMONT Hose Kit, Gas - 1-1/4" X 48" (16125KIT48)
- BETTY CROCKER Betty Crocker Rich & Creamy Cream Cheese Frosting 16 oz., PK8 (16000-41215)
- RED DIAMOND Red Diamond Wrights Mill Decaffinated Coffee 2 oz., PK48 (110866)
- KARAT 10-24 oz White Travel Lid, PK1000 (C-KDL516W-PP)
- WORLD CENTRIC TPLA Compostable Cutlery, Fork, 6.3", White, PK750, 750PK (FO-PS-I)
- WORLD CENTRIC TPLA Compostable Cutlery, Spoon, 6" White, 1000PK (SPPS6)
- WORLD CENTRIC Bamboo Cutlery, Fork, 6.7 in., Natural, 2000PK (FO-BB-67)
- WORLD CENTRIC TPLA Compostable Cutlery, Fork, 6.3" White, 1000PK (FOPS6)
- WORLD CENTRIC TPLA Compostable Cutlery, Knife, 6.7" White, 1000PK (KNPS6)
- WORLD CENTRIC Bamboo Cutlery, Spoon, 6.7 in., Natural, 2000PK (SP-BB-67)
- CREATIVE CONVERTING 019146 7 1/8in Coral Orange Disposable Plastic Fork, 288PK (286FORKSM)
- World Centric Disposable Cutlery