Shop All Disposable Cutlery
World Centric
TPLA Compostable Cutlery, Spoon, 6" White, 1000PK
Mfr # SPPS6
Zoro # G905672484
original price:
$76.79
5% off
new price: $72.69
/pk 1000, $0.07/ea
$72.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable Cutlery Grouping Spoon
- Disposable Foodware Color White
- Basic Foodware Material TPLA Compostable Plastic Derived from Plants (70% non-GMO Corn and 30% Talc)
- Green Certification or Other Recognition BPI Certified Compostable; USDA Certified Biobased 100%
- Material TPLA Compostable Plastic Derived from Plants (70% non-GMO Corn and 30% Talc)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Centric
- MFR # SPPS6
- Zoro # G905672484
- Country of Origin China
- Category Disposable Cutlery
Dimensions
Length | 6" |
Details
Disposable Cutlery Grouping | Spoon |
Disposable Foodware Color | White |
Foodservice Item Weight | 11.7 lbs |
Basic Foodware Material | TPLA Compostable Plastic Derived from Plants (70% non-GMO Corn and 30% Talc) |
Item | Utensils |
Green Certification or Other Recognition | BPI Certified Compostable; USDA Certified Biobased 100% |
Material | TPLA Compostable Plastic Derived from Plants (70% non-GMO Corn and 30% Talc) |
Color | White |
Description
Disposable cutlery made from plant based TPLA compostable plastic (70% non-GMO corn and 30% talc). Designed to reduce waste and provide a safe, non-toxic alternative to plastic. Suitable for food up to 180°F. Can also be reused and is dishwasher safe. Great for catering, takeout, cafeterias, restaurants, cafes and food trucks. 100% compostable in three to six months in a commercial composting facility.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Leveler, Non-Skid (5/16-18 Thd) (A60-2724)
- RAINDRIP TUBE POLY 1/2""X50'.620OD (052005P)
- RATIONAL Air Inlet Filter (16.01.662)
- BAYHEAD PRODUCTS Plastic Tray, 19.5"x15.25"x2.5", PR (NHBB-2)
- WORLD CENTRIC TPLA Compostable Cutlery, Fork, 6.3" White, 1000PK (FOPS6)
- WORLD CENTRIC TPLA Compostable Cutlery, Knife, 6.7" White, 1000PK (KNPS6)
- WORLD CENTRIC TPLA Compostable Cutlery, Fork, 6.3", White, PK750, 750PK (FO-PS-I)
- WORLD CENTRIC Bamboo Cutlery, Fork, 6.7 in., Natural, 2000PK (FO-BB-67)
- WORLD CENTRIC Bamboo Cutlery, Spoon, 6.7 in., Natural, 2000PK (SP-BB-67)
- WORLD CENTRIC Bamboo Cutlery, Knife, 6.7 in., Natural, 2000PK (KN-BB-67)
- ECO-PRODUCTS 7" Disposable Fork, Cream, Medium Weight, Pk1000 (HY-S002)
- World Centric Disposable Cutlery