Shop All Disposable Containers
World Centric
PLA Rectangular Deli Containers, 32 oz, 6.1 x 7.6 x 2.8, Clear, PK600
Mfr # RDCS32
Zoro # G903666324
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Basic Foodware Material PLA
- Disposable Foodware Color Clear
- Number of Compartments 1
- Microwave Safe No
- Depth 7.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand World Centric
- MFR # RDCS32
- Zoro # G903666324
- Country of Origin Taiwan, Province of China
- Category Disposable Containers
Dimensions
Depth | 7.6" |
Height | 2.8"; 2.8" |
Width | 6.1" |
Details
Basic Foodware Material | PLA |
Disposable Foodware Color | Clear |
Number of Compartments | 1 |
Microwave Safe | No |
Type | Base |
Use Lid Number | World Centric® RDLCS24 Lids |
Item | Food Containers |
Capacity | 32 oz |
Green Certification or Other Recognition | BPI Certified Compostable; USDA Certified Biobased 100% |
Material | PLA |
Description
Made from plant based PLA (polylactic) compostable plastic. Great for cold foods such as green salads, pasta salads, and desserts from deli counters, takeout restaurants, grocery stores and cafes. Freezer safe. 100% compostable in two to four months in a commercial composting facility. Not microwavable. PLA products should be stored in a cool place below 110°F and out of direct sunlight. Matching PLA lids are available separately.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KARAT EARTH 8 oz Eco-Friendly Paper Hot Cups, PK1000 (KE-K508)
- TERVIS NFL 20 oz Indianapolis Colts Multicolored BPA Free Double Wall Tumbler (1368854)
- CLIF BAR White Choc Macadamia Nut Energy Bar, 12 PK (161009)
- SILVER KING Brush Lettuce Cutter For - Part# 20907S (20907S)
- WORLD CENTRIC Fiber Burrito Bowl Lids, 8in dia, Clear, PK400 (BOLCSUBBS)
- WORLD CENTRIC World Centric 32-48 oz. Salad Bowl Dome Lid, PK600 (SBL-CS-32)
- WORLD CENTRIC Fiber Bento Box Container Lids, Five Comp, 12.1x9.8x0.8, Clear, PK300 (TRLCSBB)
- WORLD CENTRIC PLA Hinged Clamshells, 46 oz, 8.3 x 8.6 x 3.1, Clear, Plastic, 300PK (KL-CS-8N)
- WORLD CENTRIC No Tree Wide Paper Bowls, 24 oz, 5.9 in. Diameter x 2.4 in. h, Natural, Sugarcane, 300PK (BO-NT-24W)
- WORLD CENTRIC World Centric TPLA Compostable Corn Starch Soup Spoon, PK1000 (SO-PS-B)
- BOYD GLOVES Boyd Gloves Disposable Powder Free Vinyl Medium, PK1000 (NMVLPF102)
- World Centric Disposable Containers