Shop All Disposable Cups and Lids
World Centric
PLA Lids for Hot Cups, Fits 8 oz Cups, White, 1000PK
Mfr # CULCS8
Zoro # G005674609
product price: $124.99
/pk 1000, $0.12/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable Foodware Capacity 8 oz Cups
- Disposable Foodware Color White
- Material PLA Compostable Plastic Derived from Plants
- Color White
- Green Certification or Other Recognition BPI Certified Compostable; USDA Certified Biobased 100%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Centric
- MFR # CULCS8
- Zoro # G005674609
- Country of Origin Taiwan, Province of China
- Category Disposable Cups and Lids
Details
Item | Cup Lids |
Disposable Foodware Capacity | 8 oz Cups |
Disposable Foodware Color | White |
Material | PLA Compostable Plastic Derived from Plants |
Color | White |
Green Certification or Other Recognition | BPI Certified Compostable; USDA Certified Biobased 100% |
Fits Cup No. | 8 oz Cups |
For Use With | World Centric® CUSU8 Cups |
Description
Made from plant based PLA compostable plastic. Specially designed for hot beverage cups. Heat resistant up to 200°F. 100% compostable in two to four months in a commercial composting facility. Not microwavable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE Long Platform Janitorial Cart, Gray (JC1945L23)
- BETTY CROCKER Betty Crocker Rich & Creamy Cream Cheese Frosting 16 oz., PK8 (16000-41215)
- ADVANCE 3 Bulb Ballast Electroni C T-8 (ICN-3P32-SC35I)
- ULTRAFRYER Pump/Motor Assy , 8.3Gal, Haight (24A279)
- WORLD CENTRIC NoTree Paper Hot Cups, 10 oz, Natural, PK1000 (CUSU10)
- WORLD CENTRIC Paper Hot Cups, 16 oz, White, PK1000 (CUPA16)
- WORLD CENTRIC Fiber Cups, 2 oz, 2.42 Diameter x 1.36 in.h, Natural, Paper, 2000PK (CU-SC-2N-LFP)
- WORLD CENTRIC Hot Cup Sleeves, Fits 10, 12, 16, 20 oz Cups, Natural, PK1000 (SLPALG)
- WORLD CENTRIC NoTree Paper Hot Cups, 12 oz, Natural, PK1000 (CUSU12)
- WORLD CENTRIC Clear Cold Cup Lids, Fits 9-24 oz Cups, PK1000 (CPLCS12)
- FABRI-KAL Greenware Cold Drink Lids, Sip Lid, Fits 12 oz to 24 oz Cups, Clear, 1000PK (SLKC1224)
- World Centric Disposable Cups and Lids