Shop All Disposable Cups and Lids
World Centric
PLA Lids for Fiber Cups, 2.6" Diameter x 0.3"h, Clear, PK2000
Mfr # CPLCS2S
Zoro # G803666356
product price: $60.99
/pk 2000, $0.03/ea
$60.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Microwave Safe No
- Disposable Foodware Color Clear
- Material PLA
- Basic Foodware Material Plastic
- Container Lid Cup Lid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Centric
- MFR # CPLCS2S
- Zoro # G803666356
- Country of Origin China
- Category Disposable Cups and Lids
Dimensions
Diameter | 2.6 in |
Height | 0.3" |
Details
Item | Food Containers; Lid |
Microwave Safe | No |
Disposable Foodware Color | Clear |
Material | PLA |
Basic Foodware Material | Plastic |
Container Lid | Cup Lid |
For Use With | World Centric® CUSCU2, CPCS2S Cups |
Green Certification or Other Recognition | BPI Certified Compostable; USDA Certified Biobased 100% |
Description
For use with hot or cold food items. Made from NatureWorks Ingeo PLA compostable plastic derived from plants are suitable for liquids up to 120°F. 100% compostable in 2 to 4 months in a commercial composting facility. Great for restaurants, cafes, and food trucks with sauces, dips, snacks and more.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLDMAX Goldmax 4.5" Wooden Skewer, PK5000 (1058-5)
- HOBART Kit, Slicer Sharpening (00-913102-00280)
- TAYLOR Analog Mechanical Food Service Thermometer with 100 to 600 (F) (350610D)
- GARLAND Pilot Burner Nat/Lp (1415301)
- WORLD CENTRIC NoTree Paper Hot Cups, 6 oz, Natural, PK1000 (CUSU6)
- WORLD CENTRIC Hot Cup Sleeves, Fits 10, 12, 16, 20 oz Cups, Natural, PK1000 (SLPALG)
- WORLD CENTRIC Paper Hot Cups, 12 oz, White, PK1000 (CUPA12)
- WORLD CENTRIC Clear Cold Cup Lids, Fits 9-24 oz Cups, PK1000 (CPLCS12)
- WORLD CENTRIC NoTree Paper Hot Cups, 10 oz, Natural, PK1000 (CUSU10)
- WORLD CENTRIC NoTree Paper Hot Cups, 12 oz, Natural, PK1000 (CUSU12)
- DIXIE FOOD SERVICE Dixie Hot Paper Cups, 8 Oz., 1,000/Carton, White/Nature Design (DXE2338PATH)
- World Centric Disposable Cups and Lids