Shop All Disposable Containers
World Centric
PLA Hinged Clamshells, 46 oz, 8.3 x 8.6 x 3.1, Clear, Plastic, 300PK
Mfr # KL-CS-8N
Zoro # G008996074
product price: $296.99
/pk 300, $0.99/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material PLA
- Disposable Foodware Color Clear
- Number of Compartments 1
- Microwave Safe No
- Depth 8.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Centric
- MFR # KL-CS-8N
- Zoro # G008996074
- Country of Origin Taiwan, Province of China
- Category Disposable Containers
Dimensions
Depth | 8.6" |
Width | 8.3" |
Height | 3.1" |
Details
Basic Foodware Material | PLA |
Disposable Foodware Color | Clear |
Number of Compartments | 1 |
Microwave Safe | No |
Type | Hinged Lid Container |
Item | Food Containers |
Capacity | 46 oz |
Features | Hinged Lid |
Standards | BPI Certified Compostable; USDA Certified Biobased 100% |
Description
Made from PLA polylactic plastic, a polymer made from plants. Great choice for takeout and grab and go. Ideal for cold foods like salads and grain bowls. Freezer safe. Not microwavable. PLA products should be stored in a cool place below 110 Degrees F and out of direct sunlight.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATKINS THERMOMETER, REF(-40/120F, BACK MOUNT) for Atkins - Part# DM120S (DM120S)
- FRIGIDAIRE Close Elbow (5304503930)
- TABLECRAFT Red Cutting Board, .5" Thick, 18"X24" (CB1824RA)
- FRYMASTER Pilot Assy .024 Orifice Nat Gas (8102071)
- WORLD CENTRIC Fiber Bento Box Container Lids, Five Comp, 12.1x9.8x0.8, Clear, PK300 (TRLCSBB)
- WORLD CENTRIC World Centric 16 oz. Ingeo Compostable Salad Bowl Lid, PK450 (SBL-CS-16)
- WORLD CENTRIC World Centric 24 oz. Ingeo Compostable Salad Bowl, PK600 (SB-CS-24)
- WORLD CENTRIC World Centric 8 oz. Paper FSC Mix Compostable Hot Bowl, PK1000 (CU-PA-8)
- WORLD CENTRIC World Centric 32 oz. Ingeo Compostable Clear Salad Bowls, PK600 (SB-CS-32)
- WORLD CENTRIC World Centric 8.8"x6.8" Ingeo Compostable Fiber Box Lid, PK400 (CTL-CS-3)
- SANI PROFESSIONAL/NICE PAK See Clear Lens Cleaning Wipes 6.0x5.0 120 Wipes, PK12 (D25431)
- World Centric Disposable Containers