Shop All Disposable Containers
World Centric
PLA Hinged Clamshells, 23 oz, 4.9 x 9 x 3.5, Clear, Plastic, 200PK
Mfr # KL-CS-95N
Zoro # G108996097
product price: $113.99
/pk 200, $0.57/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material PLA
- Disposable Foodware Color Clear
- Number of Compartments 1
- Microwave Safe No
- Capacity 23 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Centric
- MFR # KL-CS-95N
- Zoro # G108996097
- Country of Origin Taiwan, Province of China
- Category Disposable Containers
Dimensions
Depth | 9" |
Width | 4.9" |
Height | 3.5" |
Details
Basic Foodware Material | PLA |
Disposable Foodware Color | Clear |
Number of Compartments | 1 |
Microwave Safe | No |
Capacity | 23 oz |
Type | Hinged Lid Container |
Item | Food Containers |
Features | Hinged Lid |
Standards | BPI Certified Compostable; USDA Certified Biobased 100% |
Description
Made from PLA polylactic plastic, a polymer made from plants. Great choice for takeout and grab and go. Ideal for cold foods like salads and grain bowls. Freezer safe. Not microwavable. PLA products should be stored in a cool place below 110 Degrees F and out of direct sunlight.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE PICKLE FORK THICK 11/16" (LI41160)
- WINCO 5 1/4 in Dough Docker (RD-5)
- PERLICK Grille, Front, Back Bar, Black (68540-1B)
- NIECO Switch 1/2 Dpst (4099)
- WORLD CENTRIC PLA Rectangular Deli Containers, 32 oz, 6.1 x 7.6 x 2.8, Clear, PK600 (RDCS32)
- WORLD CENTRIC World Centric 32 oz. Ingeo Compostable Clear Salad Bowls, PK600 (SB-CS-32)
- WORLD CENTRIC World Centric 8.8"x6.8" Ingeo Compostable Fiber Box Lid, PK400 (CTL-CS-3)
- WORLD CENTRIC World Centric TPLA Compostable Corn Starch Soup Spoon, PK1000 (SO-PS-B)
- WORLD CENTRIC World Centric 32-48 oz. Salad Bowl Dome Lid, PK600 (SBL-CS-32)
- WORLD CENTRIC Fiber Burrito Bowl Lids, 8in dia, Clear, PK400 (BOLCSUBBS)
- SCT Kraft Window Bakery Boxes, 8 x 8 x 4, Brown, Paper, 150PK (24053K)
- World Centric Disposable Containers