Shop All Disposable Cups and Lids
World Centric
PLA Clear Cold Cups, Souffle, 2 oz, Clear, PK2000
Mfr # CPCS2S
Zoro # G503666403
product price: $96.29
/pk 2000, $0.05/ea
Free Shipping & Returns
$96.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable Foodware Capacity 2 oz
- Disposable Foodware Color Clear
- Disposables Product Grouping Cold
- Material PLA Compostable Plastic Derived from Plants
- Capacity 2 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Centric
- MFR # CPCS2S
- Zoro # G503666403
- Country of Origin China
- Category Disposable Cups and Lids
Details
Item | Cups |
Disposable Foodware Capacity | 2 oz |
Disposable Foodware Color | Clear |
Disposables Product Grouping | Cold |
Material | PLA Compostable Plastic Derived from Plants |
Capacity | 2 oz |
For Use With | World Centric® CPLCS2S Lids |
Features | Souffle |
Green Certification or Other Recognition | BPI Certified Compostable; USDA Certified Biobased |
Description
Made from plant based NatureWorks Ingeo PLA compostable plastic. Great for all cold beverages, but can also hold liquids up to 120°F. Freezer safe. 100% compostable in two to four months in a commercial composting facility.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDLUND CO Knife Holder For Edlund, (A288)
- FIGARO Figaro Hickory Smoke & Marinade 128 fl. oz., PK4 (01170)
- NABISCO Nabisco Graham Crackers 0.75 oz. Package, PK150 (01350)
- ZORO SELECT Paper Hot Cup, 12oz., White, PK1000 (EHC12-W)
- WORLD CENTRIC Paper Hot Cups, 12 oz, White, PK1000 (CUPA12)
- WORLD CENTRIC Clear Cold Cup Lids, Fits 9-24 oz Cups, PK1000 (CPLCS12)
- WORLD CENTRIC NoTree Paper Hot Cups, 8 oz, Natural, PK1000 (CUSU8)
- WORLD CENTRIC Hot Cup Lids, Fits 10-20 oz Cups, White, PK1000 (CULCS12)
- WORLD CENTRIC NoTree Paper Hot Cups, 10 oz, Natural, PK1000 (CUSU10)
- WORLD CENTRIC NoTree Paper Hot Cups, 6 oz, Natural, PK1000 (CUSU6)
- FABRI-KAL Portion Cups, 0.75 oz, Translucent, 2500PK (9505191)
- World Centric Disposable Cups and Lids