Shop All Disposable Cups and Lids
World Centric
PLA Clear Cold Cups, Flat Style, 2 oz, Clear, PK2000
Mfr # CPCS2SF
Zoro # G703666401
product price: $239.99
/pk 2000, $0.12/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable Foodware Capacity 2 oz
- Disposable Foodware Color Clear
- Disposables Product Grouping Cold
- Material PLA Compostable Plastic Derived from Plants
- Capacity 2 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Centric
- MFR # CPCS2SF
- Zoro # G703666401
- Country of Origin Taiwan, Province of China
- Category Disposable Cups and Lids
Details
Item | Cups |
Disposable Foodware Capacity | 2 oz |
Disposable Foodware Color | Clear |
Disposables Product Grouping | Cold |
Material | PLA Compostable Plastic Derived from Plants |
Capacity | 2 oz |
For Use With | World Centric® CPLCS12SH Portion Cup; World Centric® CPCS9Q thru CPCS20 Cup Bases |
Features | Flat Style |
Green Certification or Other Recognition | BPI Certified Compostable; USDA Certified Biobased |
Description
Made from plant based NatureWorks Ingeo PLA compostable plastic. Great for all cold beverages, but can also hold liquids up to 120°F. Freezer safe. 100% compostable in two to four months in a commercial composting facility.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRYMASTER Probe Assy W/ Loctite (806-4206)
- MICROFRIDGE Compact Refrigerator, Freezer and Microwave, 2.9 cu. ft. (3.1MF7-7B1SX)
- CRESTWARE Tong, Blue, 10 in. L, Stainless Steel (CG10BL)
- JADE Emb 303-9075 Switch (3000011750)
- WORLD CENTRIC Fiber Cups, 2 oz, 2.42 Diameter x 1.36 in.h, Natural, Paper, 2000PK (CU-SC-2N-LFP)
- WORLD CENTRIC NoTree Paper Hot Cups, 8 oz, Natural, PK1000 (CUSU8)
- WORLD CENTRIC Clear Cold Cups, 12 oz, Clear, PK1000 (CPCS12)
- WORLD CENTRIC NoTree Paper Hot Cups, 12 oz, Natural, PK1000 (CUSU12)
- WORLD CENTRIC NoTree Paper Hot Cups, 10 oz, Natural, PK1000 (CUSU10)
- WORLD CENTRIC Hot Cup Sleeves, Fits 10, 12, 16, 20 oz Cups, Natural, PK1000 (SLPALG)
- GENUINE JOE Cup, Cold, Paper, 3Oz, 50Pk 50PK (GJO03161)
- World Centric Disposable Cups and Lids