Shop All Disposable Cups and Lids
World Centric
PLA Clear Cold Cup Lids, Dome Lid, Fits 9 oz to 24 oz Cups, PK1000
Mfr # CPLCS12D
Zoro # G103666384
product price: $94.99
/pk 1000, $0.09/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable Foodware Color Clear
- Material PLA Compostable Plastic Derived from Plants
- Fits Cup No. 9 oz to 24 oz Cups
- For Use With World Centric® CPCS9Q, CPCS10, CPCS12, CPCS16, CPCS20
- Green Certification or Other Recognition BPI Certified Compostable; USDA Certified Biobased 100%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Centric
- MFR # CPLCS12D
- Zoro # G103666384
- Country of Origin Taiwan, Province of China
- Category Disposable Cups and Lids
Details
Item | Cup Lids |
Disposable Foodware Color | Clear |
Material | PLA Compostable Plastic Derived from Plants |
Fits Cup No. | 9 oz to 24 oz Cups |
For Use With | World Centric® CPCS9Q, CPCS10, CPCS12, CPCS16, CPCS20 |
Green Certification or Other Recognition | BPI Certified Compostable; USDA Certified Biobased 100% |
Features | Dome Lid |
Description
Made from plant based PLA compostable plastic. Specially designed for cold beverage cups. Heat resistant up to 120°F and freezer safe. 100% compostable in two to four months in a commercial composting facility. Not microwavable.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARING PRODUCTS Control Panel (Mx1100Xt) (36398)
- BAREBONES LIVING Wooden Spoon - Walnut (CKW-367)
- TEA ONE Tea Pods, Tropical Citrus Green, PK14 (20706)
- AVANTI Avanti 11.2 cu. ft. Commercial Beverage Center, White (CBC1126Q0WG)
- WORLD CENTRIC NoTree Paper Cold Cups, 12 oz, Natural, PK1000 (CUSU12C)
- WORLD CENTRIC Paper Hot Cups, 12 oz, White, PK1000 (CUPA12)
- WORLD CENTRIC Clear Cold Cups, 12 oz, Clear, PK1000 (CPCS12)
- WORLD CENTRIC NoTree Paper Hot Cups, 12 oz, Natural, PK1000 (CUSU12)
- WORLD CENTRIC Clear Cold Cups, 16 oz, Clear, PK1000 (CPCS16)
- WORLD CENTRIC Paper Hot Cups, 16 oz, White, PK1000 (CUPA16)
- DART CONTAINER Lid, Vented, F/8J8, 1M/Ctn 1000PK (DCC8JL)
- World Centric Disposable Cups and Lids