Shop All Disposable Cups and Lids
World Centric
PLA Clear Cold Cup Lids, Dome Lid, Fits 2 oz Portion Cup and 9 oz to 24 oz Cups, PK1000
Mfr # CPLCS12SH
Zoro # G103666308
product price: $126.99
/pk 1000, $0.13/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable Foodware Color Clear
- Material PLA Compostable Plastic Derived from Plants
- Features Dome Lid
- Fits Cup No. 2 oz Cup Portion Holder; 9 oz to 24 oz Cup
- For Use With World Centric® CPCS2SF, CPCS9Q, CPCS10, CPCS12, CPCS16, CPCS20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Centric
- MFR # CPLCS12SH
- Zoro # G103666308
- Country of Origin Taiwan, Province of China
- Category Disposable Cups and Lids
Details
Item | Cup Lids |
Disposable Foodware Color | Clear |
Material | PLA Compostable Plastic Derived from Plants |
Features | Dome Lid |
Fits Cup No. | 2 oz Cup Portion Holder; 9 oz to 24 oz Cup |
For Use With | World Centric® CPCS2SF, CPCS9Q, CPCS10, CPCS12, CPCS16, CPCS20 |
Green Certification or Other Recognition | BPI Certified Compostable; SCS Indoor Advantage Certified; USDA Certified Biobased 100% |
Description
Made from plant based PLA compostable plastic. Specially designed for cold beverage cups. Heat resistant up to 120°F and freezer safe. 100% compostable in two to four months in a commercial composting facility. Not microwavable.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOTSIE ROLL Tootsie Caramel Apple Pops Green Apple Caramel Lollipop 30 oz (501)
- MERRYCHEF Door Seal , 402S, E4, E4S (PSA3113)
- EATON WIRING DEVICES WLL PLT 1GNG SS 1PK (93151-BOX1)
- AMERICAN BUILT PRO Washing Machine Pan, 30 in x 28 in, Durable HDPE Plastic, Black, Predrilled w Drain Hose Adapter (WMSP-B1Drl)
- WORLD CENTRIC Clear Cold Cups, 12 oz, Clear, PK1000 (CPCS12)
- WORLD CENTRIC Hot Cup Sleeves, Fits 10, 12, 16, 20 oz Cups, Natural, PK1000 (SLPALG)
- WORLD CENTRIC NoTree Paper Hot Cups, 10 oz, Natural, PK1000 (CUSU10)
- WORLD CENTRIC Fiber Cups, 2 oz, 2.42 Diameter x 1.36 in.h, Natural, Paper, 2000PK (CU-SC-2N-LFP)
- WORLD CENTRIC NoTree Paper Cold Cups, 12 oz, Natural, PK1000 (CUSU12C)
- WORLD CENTRIC Clear Cold Cups, 16 oz, Clear, PK1000 (CPCS16)
- GENUINE JOE Lined Disposable Hot Cups8Oz, PK50 (GJO19045PK)
- World Centric Disposable Cups and Lids